




€9.37/ pieceexcl. VAT
€11.34incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.37 | - |
10+ | €5.66 | 39.55% |
25+ | €3.57 | 61.87% |
50+ | €2.81 | 69.98% |
100+ | €2.58 | 72.41% |
200+ | €2.15 | 77.08% |
500+ | €1.46 | 84.38% |
1000+ | €1.35 | 85.60% |
2500+ | €1.22 | 87.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-3236-30 |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |