




€10.77/ pieceexcl. VAT
€13.03incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.77 | - |
10+ | €6.61 | 38.62% |
25+ | €4.24 | 60.67% |
50+ | €3.40 | 68.43% |
100+ | €3.17 | 70.55% |
200+ | €2.60 | 75.84% |
500+ | €1.81 | 83.25% |
1000+ | €1.65 | 84.66% |
2500+ | €1.48 | 86.24% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-3034-45 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 45 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |