




€8.63/ pieceexcl. VAT
€10.44incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.63 | - |
10+ | €5.15 | 40.31% |
25+ | €3.23 | 62.56% |
50+ | €2.53 | 70.70% |
100+ | €2.28 | 73.57% |
200+ | €1.90 | 77.97% |
500+ | €1.31 | 84.80% |
1000+ | €1.18 | 86.34% |
2500+ | €1.06 | 87.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-3034-25 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |