




€8.15/ pieceexcl. VAT
€9.86incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.15 | - |
10+ | €4.85 | 40.56% |
25+ | €3.00 | 63.17% |
50+ | €2.32 | 71.56% |
100+ | €2.11 | 74.13% |
200+ | €1.73 | 78.79% |
500+ | €1.20 | 85.31% |
1000+ | €1.06 | 86.95% |
2500+ | €0.97 | 88.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-2630-25 |
Shaft diameter | 26 mm |
Outer Diameter | 30 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |