




€6.75/ pieceexcl. VAT
€8.17incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.75 | - |
10+ | €3.91 | 41.97% |
25+ | €2.38 | 64.79% |
50+ | €1.79 | 73.52% |
100+ | €1.54 | 77.18% |
200+ | €1.27 | 81.13% |
500+ | €0.86 | 87.32% |
1000+ | €0.76 | 88.73% |
2500+ | €0.68 | 89.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-2427-15 |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |