




€8.55/ pieceexcl. VAT
€10.35incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.55 | - |
10+ | €5.09 | 40.44% |
25+ | €3.19 | 62.67% |
50+ | €2.49 | 70.89% |
100+ | €2.24 | 73.78% |
200+ | €1.86 | 78.22% |
500+ | €1.29 | 84.89% |
1000+ | €1.16 | 86.44% |
2500+ | €1.05 | 87.78% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-2325-68 |
Shaft diameter | 23 mm |
Outer Diameter | 25 mm |
Width | 68 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |