




€7.52/ pieceexcl. VAT
€9.10incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.52 | - |
10+ | €4.43 | 41.16% |
25+ | €2.74 | 63.64% |
50+ | €2.09 | 72.22% |
100+ | €1.86 | 75.25% |
200+ | €1.52 | 79.80% |
500+ | €1.05 | 86.11% |
1000+ | €0.93 | 87.63% |
2500+ | €0.84 | 88.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-2224-45 |
Shaft diameter | 22 mm |
Outer Diameter | 24 mm |
Width | 45 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |