




€6.88/ pieceexcl. VAT
€8.32incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.88 | - |
10+ | €3.99 | 41.99% |
25+ | €2.43 | 64.64% |
50+ | €1.82 | 73.48% |
100+ | €1.58 | 77.07% |
200+ | €1.31 | 80.94% |
500+ | €0.87 | 87.29% |
1000+ | €0.80 | 88.40% |
2500+ | €0.70 | 89.78% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-2023-20 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |