




€4.98/ pieceexcl. VAT
€6.03incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.98 | - |
10+ | €2.74 | 45.04% |
25+ | €1.52 | 69.47% |
50+ | €1.06 | 78.63% |
100+ | €0.84 | 83.21% |
200+ | €0.68 | 86.26% |
500+ | €0.44 | 91.22% |
1000+ | €0.38 | 92.37% |
2500+ | €0.32 | 93.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-1315-20 |
Shaft diameter | 13 mm |
Outer Diameter | 15 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |