




€4.96/ pieceexcl. VAT
€6.00incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.96 | - |
10+ | €2.72 | 45.21% |
25+ | €1.52 | 69.35% |
50+ | €1.05 | 78.93% |
100+ | €0.82 | 83.52% |
200+ | €0.67 | 86.59% |
500+ | €0.44 | 91.19% |
1000+ | €0.38 | 92.34% |
2500+ | €0.32 | 93.49% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-1214-20 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |