

€4.67/ pieceexcl. VAT
€5.65incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.67 | - |
10+ | €2.51 | 46.34% |
25+ | €1.33 | 71.54% |
50+ | €0.82 | 82.52% |
100+ | €0.55 | 88.21% |
200+ | €0.40 | 91.46% |
500+ | €0.30 | 93.50% |
1000+ | €0.28 | 93.90% |
2500+ | €0.23 | 95.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | N54SM-1012-10 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® N54 |
Tread material | iglidur® N54 |
Maintenance | Maintenance-free |