IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-7580-60

  • ERIKS:13566382
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€11.61/ pieceexcl. VAT

€14.05incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.61

-

10+

€7.85

32.41%

25+

€5.81

49.92%

50+

€4.75

59.08%

100+

€4.31

62.85%

200+

€4.12

64.48%

500+

€3.69

68.25%

1000+

€3.40

70.70%

2500+

€3.10

73.32%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-7580-60
Shaft diameter
75 mm
Outer Diameter
80 mm
Width
60 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free