




€5.97/ pieceexcl. VAT
€7.22incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.97 | - |
10+ | €3.42 | 42.68% |
25+ | €2.13 | 64.33% |
50+ | €1.50 | 74.84% |
100+ | €1.20 | 79.94% |
200+ | €1.08 | 81.85% |
500+ | €0.97 | 83.76% |
1000+ | €0.84 | 85.99% |
2500+ | €0.80 | 86.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-4044-40 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |