




€5.19/ pieceexcl. VAT
€6.28incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.19 | - |
10+ | €2.89 | 44.32% |
25+ | €1.71 | 67.03% |
50+ | €1.16 | 77.66% |
100+ | €0.86 | 83.52% |
200+ | €0.74 | 85.71% |
500+ | €0.65 | 87.55% |
1000+ | €0.57 | 89.01% |
2500+ | €0.51 | 90.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-4044-20 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |