IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-3542-50

  • ERIKS:13566366
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€7.20/ pieceexcl. VAT

€8.71incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.20

-

10+

€4.48

37.73%

25+

€2.96

58.84%

50+

€2.26

68.60%

100+

€1.94

73.09%

200+

€1.88

73.88%

500+

€1.63

77.31%

1000+

€1.54

78.63%

2500+

€1.50

79.16%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-3542-50
Shaft diameter
35 mm
Outer Diameter
42 mm
Width
50 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free