




€6.10/ pieceexcl. VAT
€7.38incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.10 | - |
10+ | €3.52 | 42.37% |
25+ | €2.19 | 64.17% |
50+ | €1.58 | 74.14% |
100+ | €1.29 | 78.82% |
200+ | €1.16 | 81.00% |
500+ | €1.05 | 82.87% |
1000+ | €0.91 | 85.05% |
2500+ | €0.84 | 86.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-3539-50 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |