




€5.09/ pieceexcl. VAT
€6.16incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.09 | - |
10+ | €2.83 | 44.40% |
25+ | €1.63 | 67.91% |
50+ | €1.12 | 77.99% |
100+ | €0.82 | 83.96% |
200+ | €0.70 | 86.19% |
500+ | €0.63 | 87.69% |
1000+ | €0.51 | 89.93% |
2500+ | €0.49 | 90.30% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-3539-20 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |