




€5.36/ pieceexcl. VAT
€6.49incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.36 | - |
10+ | €3.00 | 43.97% |
25+ | €1.81 | 66.31% |
50+ | €1.22 | 77.30% |
100+ | €0.93 | 82.62% |
200+ | €0.82 | 84.75% |
500+ | €0.70 | 86.88% |
1000+ | €0.63 | 88.30% |
2500+ | €0.59 | 89.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-3236-30 |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |