IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-3040-40

  • ERIKS:13566355
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€7.35/ pieceexcl. VAT

€8.89incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.35

-

10+

€4.58

37.73%

25+

€3.12

57.62%

50+

€2.38

67.70%

100+

€2.03

72.35%

200+

€1.88

74.42%

500+

€1.62

78.04%

1000+

€1.33

81.91%

2500+

€1.16

84.24%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-3040-40
Shaft diameter
30 mm
Outer Diameter
40 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free