IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-3038-40

  • ERIKS:13566354
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€5.64/ pieceexcl. VAT

€6.82incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.64

-

10+

€3.27

42.09%

25+

€2.01

64.31%

50+

€1.41

75.08%

100+

€1.12

80.13%

200+

€1.05

81.48%

500+

€0.97

82.83%

1000+

€0.93

83.50%

2500+

€0.87

84.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-3038-40
Shaft diameter
30 mm
Outer Diameter
38 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free