




€5.30/ pieceexcl. VAT
€6.41incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.30 | - |
10+ | €2.95 | 44.44% |
25+ | €1.77 | 66.67% |
50+ | €1.20 | 77.42% |
100+ | €0.91 | 82.80% |
200+ | €0.80 | 84.95% |
500+ | €0.68 | 87.10% |
1000+ | €0.61 | 88.53% |
2500+ | €0.57 | 89.25% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-3034-30 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |