IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-2836-20

  • ERIKS:13566340
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€5.04/ pieceexcl. VAT

€6.10incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.04

-

10+

€2.83

43.77%

25+

€1.63

67.55%

50+

€1.08

78.49%

100+

€0.82

83.77%

200+

€0.72

85.66%

500+

€0.68

86.42%

1000+

€0.63

87.55%

2500+

€0.61

87.92%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-2836-20
Shaft diameter
28 mm
Outer Diameter
36 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free