IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-2734-30

  • ERIKS:13566334
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€5.24/ pieceexcl. VAT

€6.34incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.24

-

10+

€2.93

44.20%

25+

€1.77

66.30%

50+

€1.18

77.54%

100+

€0.87

83.33%

200+

€0.82

84.42%

500+

€0.74

85.87%

1000+

€0.70

86.59%

2500+

€0.67

87.32%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-2734-30
Shaft diameter
27 mm
Outer Diameter
34 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free