




€4.94/ pieceexcl. VAT
€5.98incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.94 | - |
10+ | €2.76 | 44.23% |
25+ | €1.56 | 68.46% |
50+ | €1.05 | 78.85% |
100+ | €0.74 | 85.00% |
200+ | €0.67 | 86.54% |
500+ | €0.63 | 87.31% |
1000+ | €0.59 | 88.08% |
2500+ | €0.55 | 88.85% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-2532-20 |
Shaft diameter | 25 mm |
Outer Diameter | 32 mm |
Width | 20 mm |
With collar | No |
d1 | 25 mm |
d2 | 32 mm |
b1 | 20 mm |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |