




€4.69/ pieceexcl. VAT
€5.67incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.69 | - |
10+ | €2.55 | 45.75% |
25+ | €1.41 | 70.04% |
50+ | €0.91 | 80.57% |
100+ | €0.65 | 86.23% |
200+ | €0.55 | 88.26% |
500+ | €0.44 | 90.69% |
1000+ | €0.36 | 92.31% |
2500+ | €0.32 | 93.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-2427-15 |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |