




€4.67/ pieceexcl. VAT
€5.65incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.67 | - |
10+ | €2.53 | 45.93% |
25+ | €1.41 | 69.92% |
50+ | €0.87 | 81.30% |
100+ | €0.63 | 86.59% |
200+ | €0.51 | 89.02% |
500+ | €0.42 | 91.06% |
1000+ | €0.36 | 92.28% |
2500+ | €0.32 | 93.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-2225-15 |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |