




€4.58/ pieceexcl. VAT
€5.54incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.58 | - |
10+ | €2.53 | 44.81% |
25+ | €1.41 | 69.29% |
50+ | €0.91 | 80.08% |
100+ | €0.67 | 85.48% |
200+ | €0.59 | 87.14% |
500+ | €0.57 | 87.55% |
1000+ | €0.55 | 87.97% |
2500+ | €0.44 | 90.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-2023-25 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |