




€4.66/ pieceexcl. VAT
€5.64incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.66 | - |
10+ | €2.53 | 45.71% |
25+ | €1.39 | 70.20% |
50+ | €0.87 | 81.22% |
100+ | €0.63 | 86.53% |
200+ | €0.51 | 88.98% |
500+ | €0.42 | 91.02% |
1000+ | €0.32 | 93.06% |
2500+ | €0.30 | 93.47% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-1820-25 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |