




€3.34/ pieceexcl. VAT
€4.04incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.34 | - |
10+ | €1.81 | 46.02% |
25+ | €0.97 | 71.02% |
50+ | €0.61 | 81.82% |
100+ | €0.40 | 88.07% |
200+ | €0.32 | 90.34% |
500+ | €0.28 | 91.48% |
1000+ | €0.27 | 92.05% |
2500+ | €0.25 | 92.61% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-1621-07 |
Shaft diameter | 16 mm |
Outer Diameter | 21 mm |
Width | 7 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |