IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-1521-23

  • ERIKS:13566268
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€4.67/ pieceexcl. VAT

€5.65incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.67

-

10+

€2.55

45.53%

25+

€1.39

70.33%

50+

€0.87

81.30%

100+

€0.61

86.99%

200+

€0.55

88.21%

500+

€0.49

89.43%

2500+

€0.40

91.46%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-1521-23
Shaft diameter
15 mm
Outer Diameter
21 mm
Width
23 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free