IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-1218-20

  • ERIKS:13566248
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€4.56/ pieceexcl. VAT

€5.52incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.56

-

10+

€2.47

45.83%

25+

€1.33

70.83%

50+

€0.82

82.08%

100+

€0.57

87.50%

200+

€0.46

90.00%

500+

€0.42

90.83%

1000+

€0.40

91.25%

2500+

€0.32

92.92%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-1218-20
Shaft diameter
12 mm
Outer Diameter
18 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free