




€4.52/ pieceexcl. VAT
€5.47incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.52 | - |
10+ | €2.45 | 45.80% |
25+ | €1.33 | 70.59% |
50+ | €0.82 | 81.93% |
100+ | €0.57 | 87.39% |
200+ | €0.44 | 90.34% |
500+ | €0.38 | 91.60% |
1000+ | €0.28 | 93.70% |
2500+ | €0.27 | 94.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-1012-20 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |