IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-0610-04

  • ERIKS:13566199
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€4.43/ pieceexcl. VAT

€5.36incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.43

-

10+

€2.38

46.35%

25+

€1.24

72.10%

50+

€0.74

83.26%

100+

€0.46

89.70%

200+

€0.40

90.99%

500+

€0.36

91.85%

1000+

€0.32

92.70%

2500+

€0.27

93.99%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-0610-04
Shaft diameter
6 mm
Outer Diameter
10 mm
Width
4 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free