




€4.45/ pieceexcl. VAT
€5.38incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.45 | - |
10+ | €2.41 | 45.73% |
25+ | €1.29 | 70.94% |
50+ | €0.80 | 82.05% |
100+ | €0.55 | 87.61% |
200+ | €0.42 | 90.60% |
500+ | €0.32 | 92.74% |
1000+ | €0.27 | 94.02% |
2500+ | €0.25 | 94.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-0608-08 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 8 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |