IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSI-2428-12

  • ERIKS:13566168
Image 1
Iglidur® M250 Imperial Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€2.96/ pieceexcl. VAT

€3.58incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.96

-

10+

€2.45

17.31%

25+

€1.86

37.18%

50+

€1.54

48.08%

100+

€1.31

55.77%

200+

€1.24

58.33%

500+

€1.20

59.62%

1000+

€1.18

60.26%

2500+

€1.14

61.54%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSI-2428-12
Shaft diameter
1.1/2 in
Outer diameter
1.3/4 in
Width
3/4 in
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free