IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSI-1620-24

  • ERIKS:13566167
Image 1
Iglidur® M250 Imperial Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€3.12/ pieceexcl. VAT

€3.78incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.12

-

10+

€2.43

21.95%

25+

€1.84

40.85%

50+

€1.52

51.22%

100+

€1.29

58.54%

200+

€1.22

60.98%

500+

€1.18

62.20%

1000+

€1.16

62.80%

2500+

€1.12

64.02%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSI-1620-24
Shaft diameter
1 in
Outer diameter
1.1/4 in
Width
1.1/2 in
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free