IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSI-0305-02

  • ERIKS:13566154
Image 1
Iglidur® M250 Imperial Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€2.28/ pieceexcl. VAT

€2.76incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.28

-

10+

€1.62

29.17%

25+

€1.05

54.17%

50+

€0.70

69.17%

100+

€0.49

78.33%

200+

€0.42

81.67%

500+

€0.38

83.33%

1000+

€0.32

85.83%

2500+

€0.30

86.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSI-0305-02
Shaft diameter
3/16 in
Outer diameter
5/16 in
Width
1/8 in
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free