

€10.79/ pieceexcl. VAT
€13.06incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.79 | - |
10+ | €6.19 | 42.61% |
25+ | €3.72 | 65.49% |
50+ | €2.26 | 79.05% |
100+ | €1.65 | 84.68% |
200+ | €1.33 | 87.68% |
500+ | €1.22 | 88.73% |
1000+ | €1.18 | 89.08% |
2500+ | €1.06 | 90.14% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | L500SM-0405-04 |
Shaft diameter | 4 mm |
Outer Diameter | 5.5 mm |
Width | 4 mm |
With collar | No |
Material outer sheath | iglidur® L500 |
Tread material | iglidur® L500 |
Maintenance | Maintenance-free |