

€7.41/ pieceexcl. VAT
€8.97incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.41 | - |
10+ | €4.45 | 40.00% |
25+ | €2.89 | 61.03% |
50+ | €2.01 | 72.82% |
100+ | €1.52 | 79.49% |
200+ | €1.22 | 83.59% |
500+ | €1.05 | 85.90% |
1000+ | €0.93 | 87.44% |
2500+ | €0.87 | 88.21% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | L250SM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® L250 |
Tread material | iglidur® L250 |
Maintenance | Maintenance-free |