

€7.03/ pieceexcl. VAT
€8.51incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.03 | - |
10+ | €4.22 | 40.00% |
25+ | €2.76 | 60.81% |
50+ | €1.92 | 72.70% |
100+ | €1.44 | 79.46% |
200+ | €1.16 | 83.51% |
500+ | €0.97 | 86.22% |
1000+ | €0.87 | 87.57% |
2500+ | €0.84 | 88.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | L250SM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
With collar | No |
Material outer sheath | iglidur® L250 |
Tread material | iglidur® L250 |
Maintenance | Maintenance-free |