IGUS

IGUS Straight bushing Maintenance-free iglidur® J350 /iglidur® J350 J350SM-2427-25

  • ERIKS:13566048
Image 1
Save to list

€13.17/ pieceexcl. VAT

€15.94incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.17

-

10+

€8.70

33.91%

25+

€5.99

54.55%

50+

€4.48

65.95%

100+

€3.65

72.29%

200+

€3.06

76.77%

500+

€2.28

82.68%

1000+

€1.94

85.28%

2500+

€1.77

86.58%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J350SM-2427-25
Shaft diameter
24 mm
Outer Diameter
27 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® J350
Tread material
iglidur® J350
Maintenance
Maintenance-free