IGUS

IGUS Straight bushing Maintenance-free iglidur® J350 /iglidur® J350 J350SM-2225-15

  • ERIKS:13566047
Image 1
Save to list

€11.34/ pieceexcl. VAT

€13.72incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.34

-

10+

€7.28

35.85%

25+

€4.88

56.95%

50+

€3.57

68.51%

100+

€2.89

74.54%

200+

€2.43

78.56%

500+

€1.82

83.92%

1000+

€1.54

86.43%

2500+

€1.37

87.94%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J350SM-2225-15
Shaft diameter
22 mm
Outer Diameter
25 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® J350
Tread material
iglidur® J350
Maintenance
Maintenance-free