IGUS

IGUS Straight bushing Maintenance-free iglidur® J350 /iglidur® J350 J350SM-2023-15

  • ERIKS:13566044
Image 1
Save to list

€11.13/ pieceexcl. VAT

€13.47incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.13

-

10+

€7.14

35.84%

25+

€4.77

57.17%

50+

€3.50

68.60%

100+

€2.83

74.57%

200+

€2.34

79.01%

500+

€1.79

83.96%

1000+

€1.50

86.52%

2500+

€1.33

88.05%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J350SM-2023-15
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® J350
Tread material
iglidur® J350
Maintenance
Maintenance-free