IGUS

IGUS Straight bushing Maintenance-free iglidur® J350 /iglidur® J350 J350SM-2023-10

  • ERIKS:13566043
Image 1
Save to list

€10.43/ pieceexcl. VAT

€12.62incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.43

-

10+

€6.61

36.61%

25+

€4.35

58.29%

50+

€3.17

69.58%

100+

€2.55

75.59%

200+

€2.11

79.78%

500+

€1.58

84.88%

1000+

€1.35

87.07%

2500+

€1.18

88.71%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J350SM-2023-10
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® J350
Tread material
iglidur® J350
Maintenance
Maintenance-free