IGUS

IGUS Straight bushing Maintenance-free iglidur® J350 /iglidur® J350 J350SM-1214-20

  • ERIKS:13566038
Image 1
Save to list

€8.28/ pieceexcl. VAT

€10.02incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.28

-

10+

€4.96

40.14%

25+

€3.10

62.61%

50+

€2.15

74.08%

100+

€1.65

80.05%

200+

€1.37

83.49%

500+

€1.05

87.39%

1000+

€0.86

89.68%

2500+

€0.70

91.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J350SM-1214-20
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® J350
Tread material
iglidur® J350
Maintenance
Maintenance-free