

€7.87/ pieceexcl. VAT
€9.52incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.87 | - |
10+ | €4.62 | 41.30% |
25+ | €2.81 | 64.25% |
50+ | €1.92 | 75.60% |
100+ | €1.48 | 81.16% |
200+ | €1.22 | 84.54% |
500+ | €0.93 | 88.16% |
1000+ | €0.74 | 90.58% |
2500+ | €0.63 | 92.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350SM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |