IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-5055-30

  • ERIKS:13565987
Image 1
Save to list

€16.02/ pieceexcl. VAT

€19.38incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.02

-

10+

€10.03

37.37%

25+

€7.60

52.55%

50+

€6.84

57.30%

100+

€6.27

60.85%

200+

€5.02

68.68%

500+

€3.76

76.51%

1000+

€2.53

84.22%

2500+

€2.41

84.93%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-5055-30
Shaft diameter
50 mm
Outer Diameter
55 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free