IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-4550-40

  • ERIKS:13565984
Image 1
Save to list

€17.40/ pieceexcl. VAT

€21.05incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.40

-

10+

€10.93

37.23%

25+

€8.30

52.29%

50+

€7.54

56.66%

100+

€6.92

60.26%

200+

€5.57

68.01%

500+

€4.14

76.20%

1000+

€2.79

83.95%

2500+

€2.64

84.83%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-4550-40
Shaft diameter
45 mm
Outer Diameter
50 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free