IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-3236-20

  • ERIKS:13565970
Image 1
Save to list

€8.80/ pieceexcl. VAT

€10.65incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.80

-

10+

€5.45

38.01%

25+

€3.88

55.94%

50+

€3.23

63.28%

100+

€2.85

67.60%

200+

€2.26

74.30%

500+

€1.71

80.56%

1000+

€1.12

87.26%

2500+

€1.06

87.90%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-3236-20
Shaft diameter
32 mm
Outer Diameter
36 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free