IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-2528-30

  • ERIKS:13565962
Image 1
Save to list

€8.28/ pieceexcl. VAT

€10.02incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.28

-

10+

€5.15

37.84%

25+

€3.78

54.36%

50+

€2.96

64.22%

100+

€2.62

68.35%

200+

€2.11

74.54%

500+

€1.56

81.19%

1000+

€1.03

87.61%

2500+

€0.97

88.30%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-2528-30
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free